Shop All Pipe Saddles & Shields
Anvil
Clevis Hanger, Size 8, 2 1/2 To 6 In
Mfr # 0500173406
Zoro # G1075566
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size 2-1/2 to 6 in
- Insulation Thickness 1/2 to 2 in
- Standards and Approvals ASTM E84 Class 1 25-60 rating, UL E94 VO
- Insulation OD 1 to 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500173406
- Zoro # G1075566
- UPC # 690291546099
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 2-1/2 to 6 in |
Length | 12 11/16 in |
For Threaded Rod Size | 3/4 in |
Overall Width | 12.69 in |
For Pipe Size | 8 in |
Overall Height | 12.688 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 8 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Type Clevis, Included Insulation Thickness 2 in, Load Capacity 1,100 lb, Overall Height 12.688 in, Overall Width 12.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Trap Basket (C8-58P)
- ZORO SELECT 1-1/2" Female Coupler x FNPT 316 SS Coupler (3LX16)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 40 (330014606)
- ZORO SELECT Standard Coupling, 2-1/2", Iron, 1000 psi (0390003028)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500360367)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 10 In (0500175146)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 4 In (0500175104)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340138)
- ANVIL Insulation Protection Shield, 3/4 To 3 In (0500340062)
- ARMACELL Pipe Insulation 3/4"X6' (PR12078UWTU0)
- Anvil Plumbing Accessories