Shop All Pipe Saddles & Shields
Anvil
Clevis Hanger, Size 6, 2 1/2 To 5 In
Mfr # 0500173380
Zoro # G0554127
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10 1/4 in
- Insulation Thickness 1/2 to 1-1/2 in
- Pipe Size 2-1/2 to 5 in
- Type With Insulation Saddle System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500173380
- Zoro # G0554127
- UPC # 690291546082
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 10 1/4 in |
Pipe Size | 2-1/2 to 5 in |
For Pipe Size | 6 in |
Overall Height | 10.25 in |
For Threaded Rod Size | 3/4 in |
Overall Width | 10.25 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 6 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Type Clevis, Included Insulation Thickness 1 1/2 in, Load Capacity 750 lb, Overall Height 10.25 in, Overall Width 10.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flex Corrugated Coupling, Pipe Size 3x3" (1070-33)
- KOHLER Vacuum Breaker Body Assy (21289-BN)
- COPPER PRESS BY TMG 1/2 in. x 3/4 in. Copper Press x FPT Female Adapter (XPRFA1234)
- AMERICAN STANDARD Plastic Adapter (M918021-0070A)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 12 In (0500175153)
- ANVIL Insulation Protect Shield, 1 1/2 To 4 In (0500340088)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340070)
- ANVIL Insulation Protection Shield, 3/4 To 2 In (0500340039)
- JONES STEPHENS 3/4 PLASTIC NIPPLE CADDY TRAY (N70175)
- Anvil Pipe Saddles & Shields