Shop All Pipe Saddles & Shields
Anvil
Clevis Hanger, Size 5, 2 1/2 To 4 In
Mfr # 0500360367
Zoro # G2188137
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Standards and Approvals ASTM E84 Class 1 25-60 rating, UL E94 VO
- Insulation Thickness 1/2 to 1 in
- Type With Insulation Saddle System
- Insulation OD 1 to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500360367
- Zoro # G2188137
- UPC # 069029154620
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 8 15/16 in |
Pipe Size | 2-1/2 to 4 in |
Overall Width | 8.94 in |
For Pipe Size | 5 in |
Overall Height | 8.938 in |
For Threaded Rod Size | 5/8 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 5 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Included Insulation Thickness 1 in, Load Capacity 750 lb, Overall Height 8.938 in, Overall Width 8.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Carbon Steel (SH3062-PP)
- LASCO FITTINGS Adapter, 1 1/2 in, Schedule 40, White (436015BC)
- LEGEND VALVE 3"FXS T571 NL DIELECTRIC UNION (301-120NL)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 316SS (BSBX3075-SP)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 4 In (0500176102)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 3 In (0500175088)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Insulation Protect Shield, 3/4 To 1 1/2In (0500340021)
- ANVIL Clevis Hanger, Size 6, 2 1/2 To 5 In (0500173380)
- ZORO SELECT Stud Guard, PK25 (SGE-616)
- Anvil Plumbing Accessories