Shop All Pipe Saddles & Shields
Anvil
Clevis Hanger, Size 4, 1 1/2 To 3 In
Mfr # 0500360342
Zoro # G0787044
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Insulation OD 1 to 2 in
- Pipe Size 1-1/2 to 3 in
- Standards and Approvals ASTM E84 Class 1 25-60 rating, UL E94 VO
- Insulation Thickness 1/2 to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500360342
- Zoro # G0787044
- UPC # 690291546198
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 1-1/2 to 3 in |
Length | 7 13/16 in |
Overall Height | 7.813 in |
For Threaded Rod Size | 5/8 in |
For Pipe Size | 4 in |
Overall Width | 7.81 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Included Insulation Thickness 1 in, Load Capacity 550 lb, Overall Height 7.813 in, Overall Width 7.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- HONEYWELL Replacement Blade for 1 in. PVC Pipe Cutter P70001 (P70005)
- DIXON Ferrule, 0.478 in Nominal, 11/16 in L, Brass, Domestic (BFM478)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (509Y 1 1/4)
- ANVIL Insulation Protect Shield, 3 1/2 To 4 In (0500340112)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- ANVIL Insulation Protection Shield, 3/4 To 3 In (0500340062)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500173364)
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- ARMACELL Tundra 1/2 in. X 3 ft. L Polyethylene Foam Pipe Insulation (PR12058UATU0)
- Anvil Pipe Saddles & Shields