Shop All Pipe Saddles & Shields
Anvil
Clevis Hanger, Size 3, 1/2 To 2 In
Mfr # 0500360326
Zoro # G2664767
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Insulation OD 1 to 2 in
- Length 6 1/2 in
- Type With Insulation Saddle System
- Standards and Approvals ASTM E84 Class 1 25-60 rating, UL E94 VO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500360326
- Zoro # G2664767
- UPC # 690291546174
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 6 1/2 in |
Pipe Size | 1/2 to 2 in |
For Threaded Rod Size | 1/2 in |
For Pipe Size | 3 in |
Overall Width | 6.5 in |
Overall Height | 6.5 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Included Insulation Thickness 1 in, Load Capacity 550 lb, Overall Height 6.5 in, Overall Width 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (401010BC)
- FERNCO Fernco 301135 Fernco O-Ring 6 In. X 4 In. (301135)
- KINGSTON BRASS KB531V Valve Only For KB531 KB531L, Polished Chrome (KB531V)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/8" Pipe Size (VS2224P-6)
- ANVIL Insulation Protection Shield, 3/4 To 3 In (0500340062)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500360391)
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- ANVIL Clevis Hanger, Size 4, 1 1/2 To 3 In (0500360342)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340138)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- Anvil Pipe Saddles & Shields