Shop All Pipe Saddles & Shields
Anvil
Clevis Hanger, Size 3, 1/2 To 2 In
Mfr # 0500173323
Zoro # G0618134
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards and Approvals ASTM E84 Class 1 25-60 rating, UL E94 VO
- Insulation OD 1 to 2 in
- Length 6 1/2 in
- Insulation Thickness 1/2 to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500173323
- Zoro # G0618134
- UPC # 690291546037
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 6 1/2 in |
Pipe Size | 1/2 to 2 in |
Overall Height | 6.5 in |
For Threaded Rod Size | 1/2 in |
Overall Width | 6.5 in |
For Pipe Size | 3 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Type Clevis, Included Insulation Thickness 1 in, Load Capacity 550 lb, Overall Height 6.5 in, Overall Width 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWOBG1316SS)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 80 (0332637404)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0500173075)
- NIBCO 5/8" NOM C Copper Tee (611 5/8)
- ANVIL Pipe Saddle Support, Galvanized, 4 In (0500362033)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 12 In (0500176151)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- ANVIL Clevis Hanger, Size 6, 2 1/2 To 5 In (0500173380)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500173364)
- ANVIL Pipe Protection Saddle, 3/4 To 1 1/2 In (0500071527)
- SMITH-BLAIR DI Body, Dual Bale, Epoxy Coated, Service Saddle (313-00076017-000)
- Anvil Pipe Saddles & Shields