Shop All Pipe Saddles & Shields
Anvil
Clevis Hanger, Size 2, 1/2 To 1 In
Mfr # 0500360300
Zoro # G0406436
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Insulation OD 1 to 1 1/2 in
- Type With Insulation Saddle System
- Pipe Size 1/2 to 1 in
- Standards and Approvals ASTM E84 Class 1 25-60 rating, UL E94 VO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500360300
- Zoro # G0406436
- UPC # 690291546143
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 1/2 to 1 in |
Length | 4 1/2 in |
Overall Height | 4.5 in |
For Pipe Size | 2 in |
For Threaded Rod Size | 3/8 in |
Overall Width | 4.5 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Included Insulation Thickness 3/4 in, Load Capacity 550 lb, Overall Height 4.5 in, Overall Width 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1035)
- JMF 3/8 in. Flare X 1/4 in. D FPT Brass 90 Degree Elbow (4506226)
- PRO-FLEX Pro-Flex Termination Plate 3/4 (PFST-34)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A001MS)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Pipe Saddle Support, Galvanized, 8 In (0500362066)
- ANVIL Insulation Protection Shield, 5 In (0500340104)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Insulation Protection Shield, 3/4 To 2 In (0500340039)
- ANVIL Insulation Protect Shield, 3/4 To 1 1/2In (0500340021)
- L.H. DOTTIE L.H. Dottie 4'' x 100' Pipe Wrap (10 Mil), 12PK (410)
- Anvil Pipe Saddles & Shields