Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Tube Sz 4 In
Mfr # 0560406639
Zoro # G1741451
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Rod Size 3/8 in
- Tube Size (In.) 4 in
- Max. Load (Lb.) 400 lb
- Pipe Size (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560406639
- Zoro # G1741451
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Tube Size (In.) | 4 in |
Pipe Size (In.) | 4 in |
Length (In.) | 6 31/32 in |
For Pipe Size | 4 in |
Overall Height | 7.813 in |
For Threaded Rod Size | 3/8 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Clevis, Load Capacity 400 lb, Overall Height 7.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Ludington Silicone Sink Mat-Dbl Equal (20286-ASH)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706120-0806)
- THRIFCO PLUMBING 1-1/2 X Close Stainless Steel Nipple, Bulk (8920080)
- ANVIL Clevis Hanger, Adj, Pipe Sz 2 1/2 In (0500359583)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 In (0500406962)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500359708)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1/2-1 In (0500301692)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560006017)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360417)
- STEEL & OBRIEN 3" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-3-304)
- Anvil Plumbing Accessories