Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Tube Sz 3/4 In
Mfr # 0560406514
Zoro # G1857396
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 3/4 in
- Metal Detectable Yes
- Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Tube Size (In.) 3/4 in
- Description/Special Features For Suspension Of Non-Insulated Stationary Copper Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560406514
- Zoro # G1857396
- UPC # 690291548673
- Country of Origin China
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 3/4 in |
Tube Size (In.) | 3/4 in |
Rod Size | 3/8 in |
Length (In.) | 2 3/32 in |
For Pipe Size | 3/4 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 2.688 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Clevis, Load Capacity 150 lb, Overall Height 2.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Repair Kit, Plastic, White/Blue (P6000-EUA-EWS)
- KOHLER Tank Accessory Pack (1049357)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/277 110F)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/2 In (0500301742)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560006017)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 6 In (0500250121)
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load (4550200PL)
- Anvil Pipe Hangers