Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Tube Sz 1/2 In
Mfr # 0560406506
Zoro # G2113264
original price:
$3.48
6% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Max. Load (Lb.) 150 lb
- Pipe Size (In.) 1/2 in
- Type Light Duty, Adjustable
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560406506
- Zoro # G2113264
- UPC # 690291548642
- Country of Origin China
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 1/2 in |
Rod Size | 3/8 in |
Length (In.) | 1 27/32 in |
Tube Size (In.) | 1/2 in |
Overall Height | 2.688 in |
For Pipe Size | 1/2 in |
For Threaded Rod Size | 3/8 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Clevis, Load Capacity 150 lb, Overall Height 2.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Press Tool Kit Max Pipe Size1in (RP350)
- KECKLEY 4" Cast Iron Wafer Check Valve (DD1F-CI-34136-400)
- COLDER Coupler, Push In, Acetal, White (APC23004)
- TOTO Outlet Gasket 10 Set For Ut104Ut370Ut447 (THU119)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- ANVIL Clevis Hanger, 12.688"H, Steel (500357810)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500359526)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 In (0500301759)
- TINKERTOOLS 2 in. Galvanized Split Ring Tubing Hanger (TI830512)
- Anvil Plumbing Accessories