Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Tube Sz 1 1/2In
Mfr # 0560406548
Zoro # G0652924
original price:
$2.69
14% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Type Light Duty, Adjustable
- Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Description/Special Features For Suspension Of Non-Insulated Stationary Copper Tube
- Tube Size (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560406548
- Zoro # G0652924
- UPC # 690291548703
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 1 1/2 in |
Length (In.) | 3 3/8 in |
Pipe Size (In.) | 1 1/2 in |
Rod Size | 3/8 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 1 1/2 in |
Overall Height | 3.375 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP DIV BRASSCRAFT Mp Alm Toilet Bolt Cap (573405)
- RIDGID Cordless Press Tool Kit, CycleTime4.5sec (RP 351)
- ZSI CushionedClampStrutMounted, TubeSz1 1/8In (018NS022)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (41FL-8)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500359708)
- ANVIL Swivel Loop Hanger, Adj, Tube 1/2-1 1/4 In (0500406889)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560299844)
- ANVIL Clevis Hanger, 16"Pipe, 22"H, Steel (500360870)
- ANVIL Clevis Hanger, 24"Pipe, 31.813"H, Steel (500173216)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500173109)
- ZORO SELECT Hex Hanger with Grommets, 3/4 In. (E24.75)
- Anvil Plumbing Accessories