Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 8 In, Finish: Plain
Mfr # 0500173133
Zoro # G3092372
original price:
$24.65
20% off
new price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 8 in
- Type Adjustable
- Finish Plain
- Metal Detectable Yes
- Rod Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500173133
- Zoro # G3092372
- UPC # 690291140594
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 8 in |
Rod Size | 3/4 in |
Length (In.) | 12 11/16 in |
For Threaded Rod Size | 3/4 in |
Overall Height | 12.688 in |
For Pipe Size | 8 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 8 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 2,000 lb, Overall Height 12.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A Soap Dspnsr Rz (950-009U)
- KOHLER Elongtd 1.28 GPF Chair Hgt Toilet W/ Right-Hand Trip Lever & 10 Rgh-In, 1.28 gpf, White (3713-RA-0)
- MIDWEST INSTRUMENT Backflow Test Kit Hose for 835,845-5,847 (110646)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0500173075)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500173067)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500374160)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500359526)
- NVENT CADDY Clevis Hanger, Size 2 In (4060200S4)
- Anvil Plumbing Accessories