Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 8 In
Mfr # 0500359740
Zoro # G3295354
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load (Lb.) 2,000 lb
- Metal Detectable Yes
- Length (In.) 12 11/16 in
- Finish zinc plated
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500359740
- Zoro # G3295354
- UPC # 690291101410
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 12 11/16 in |
Rod Size | 3/4 in |
Pipe Size (In.) | 8 in |
For Pipe Size | 8 in |
Overall Height | 12.688 in |
For Threaded Rod Size | 3/4 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 8 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 2,000 lb, Overall Height 12.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Button Kit (1016453-2MB)
- INTERDESIGN SHOWER CADDY SS 9""L (58694)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size (K-1117210)
- GREENSTORY GLOBAL 2-1/2"Dia x 20"L 5 Micron String Wound FIlter (GSGWFWC5S5EX1)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 4 In (0500300686)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1/2 In (0560406506)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 In (0560406522)
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 8 In (0500250139)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- Anvil Plumbing Accessories