Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 6 In
Mfr # 0500359708
Zoro # G0948997
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Material Zinc-Plated Steel
- Length (In.) 10 1/4 in
- Pipe Size (In.) 6 in
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500359708
- Zoro # G0948997
- UPC # 690291101403
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 10 1/4 in |
Pipe Size (In.) | 6 in |
Rod Size | 3/4 in |
Overall Height | 10.25 in |
For Threaded Rod Size | 3/4 in |
For Pipe Size | 6 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 6 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,940 lb, Overall Height 10.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PLASTIC PEX COUPLING (461-504)
- PARKER 90 Extruded Street Elbow, Brass, 1/4 in (2202PA-4-4)
- ZORO SELECT Water Heater Element (SG1203 430297)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/4 In (13X540)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360854)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560006066)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- ANVIL Clevis Hanger, 17.938"H, Steel (500360151)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 5 In (0500300694)
- Anvil Plumbing Accessories