Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 4 In
Mfr # 0560006066
Zoro # G1537234
original price:
$5.26
15% off
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load (Lb.) 400 lb
- Length (In.) 7 25/32 in
- Rod Size 3/8 in
- Material Steel
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0560006066
- Zoro # G1537234
- UPC # 690291547386
- Country of Origin China
- Category Pipe Hangers
Dimensions
Length (In.) | 7 25/32 in |
Rod Size | 3/8 in |
Pipe Size (In.) | 4 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 7.781 in |
For Pipe Size | 4 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 400 lb, Overall Height 7.781 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- BASO K16Ba-36H Thermocouple 36" (K16BA-36H)
- KISSLER Plastic Flush Valve, For Use With American Standard Toilets (68-7089)
- NIBCO Gate Valve, 1-1/4 In., FNPT, Bronze (T29 11/4)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ANVIL Clevis Hanger, 4"Pipe, 7.813"H, Steel (500360805)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560006017)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 3 In (0500300678)
- ANVIL Clevis Hanger, 5"Pipe, 8.938"H, Steel (500360813)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500173067)
- ANVIL SwivelLoop Hanger, 6"Pipe, Steel (500407374)
- Anvil Pipe Hangers