Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 4 In
Mfr # 0500173109
Zoro # G2670963
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Material Steel
- Length (In.) 7 13/16 in
- Max. Load (Lb.) 1,430 lb
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500173109
- Zoro # G2670963
- UPC # 690291140563
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 7 13/16 in |
Pipe Size (In.) | 4 in |
Rod Size | 5/8 in |
For Pipe Size | 4 in |
For Threaded Rod Size | 5/8 in |
Overall Height | 7.813 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,430 lb, Overall Height 7.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738-U)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U18)
- KOHLER Purist Essentials Showering Pkg 2.5Gpm (22181-AF)
- BOOSTER BATH Elevated Dog Bath/Grooming Center, La (BB-LARGE-RED)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In, Finish: Plain (0500173133)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- ANVIL Clevis Hanger, 12.688"H, Steel (500357810)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/2 In (0500301742)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1/2 In (1150050EG)
- Anvil Pipe Hangers