Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 3/4 In
Mfr # 0560299828
Zoro # G2994101
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load (Lb.) 250 lb
- Pipe Size (In.) 3/4 in
- Type Light Duty, Adjustable
- Description/Special Features For Suspension Of Stationary Pipe Or Conduit
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560299828
- Zoro # G2994101
- UPC # 690291547867
- Country of Origin China
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 3/4 in |
Rod Size | 3/8 in |
Length (In.) | 2 13/32 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 2.406 in |
For Pipe Size | 3/4 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 2.406 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Hex Head Plug, MNPT, 1 in Pipe Size (850-010)
- SLOAN Adjustable Tail Assembly, 4-1/16" (H551A 4/16)
- ILC Replacement for Frigidaire Eptwfu01 Filter, PK 2 (EPTWFU01)
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 1 1/2 In (0500300645)
- ANVIL Clevis Hanger, 4"Pipe, 7.813"H, Steel (500360805)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 2 In (0560406555)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500359526)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500359641)
- NVENT CADDY Clevis Hanger, Size 3 In (4060300S4)
- Anvil Plumbing Accessories