Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 3 In
Mfr # 0560299901
Zoro # G0794455
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Max. Load (Lb.) 350 lb
- Standards WW-H-171-E, Type 12
- Rod Size 3/8 in
- Pipe Size (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560299901
- Zoro # G0794455
- UPC # 690291547928
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Pipe Size (In.) | 3 in |
Length (In.) | 6 7/32 in |
For Pipe Size | 3 in |
Overall Height | 6.219 in |
For Threaded Rod Size | 3/8 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 350 lb, Overall Height 6.219 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid Double Robe Hook (97500-BN)
- TORNADO Wd36 Filter Cartridge For Pf53 Vacuum (WD36)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-45)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 1 1/2 In (0500300645)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560006017)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500359518)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 4 In (0500300686)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- ANVIL Clevis Hanger, 6.5"H, Steel (500359802)
- ALL-SOURCE Bosch 100 Ft. Aluminum Hose Hanger (882154-1001)
- Anvil Pipe Hangers