Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 2 In
Mfr # 0560005977
Zoro # G1613087
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 3/8 in
- Material Steel
- Standards WW-H-171-E, Type 12
- Type Light Duty, Adjustable
- Pipe Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0560005977
- Zoro # G1613087
- UPC # 690291547324
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Pipe Size (In.) | 2 in |
Length (In.) | 4 17/32 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 2 in |
Overall Height | 4.531 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 4.531 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Type DC Dust Cap SS, 6" (600-DC-SS)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 3/4" O.D. (ZUSA-HT-395)
- SLOAN Solenoid Valve Part El1028A Cp Cartridge/Solenoid Assembly 24V (3305045)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11034S)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- ANVIL Clevis Hanger, 17.938"H, Steel (500357814)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360417)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/4 In (0500301734)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003340)
- ANVIL Clevis Hanger, 10.25"H, Steel (500357808)
- Anvil Pipe Hangers