Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 2 In
Mfr # 0500173067
Zoro # G2216076
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 3/8 in
- Metal Detectable Yes
- Type Adjustable
- Description/Special Features For Suspension Of Stationary Pipe Lines
- Length (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500173067
- Zoro # G2216076
- UPC # 690291140525
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Length (In.) | 4 1/2 in |
Pipe Size (In.) | 2 in |
For Pipe Size | 2 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 4.5 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE5)
- KOHLER Handle Assembly, Ws (1304208-4-CP)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0331-L3/8)
- GRUVLOK Reducing Coupling, Ductile Iron, 6 x 4 in (0390009520)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500357816)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500173034)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (502003320)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- NVENT CADDY Clevis Hanger, 3/4 In, 610 lb Max Load (4010075EG)
- Anvil Plumbing Accessories