Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 2 1/2In
Mfr # 0560005993
Zoro # G1261285
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load (Lb.) 350 lb
- Length (In.) 5 9/32 in
- Pipe Size (In.) 2 1/2 in
- Rod Size 3/8 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560005993
- Zoro # G1261285
- UPC # 690291547331
- Country of Origin China
- Category Pipe Hangers
Dimensions
Length (In.) | 5 9/32 in |
Pipe Size (In.) | 2 1/2 in |
Rod Size | 3/8 in |
Overall Height | 5.281 in |
For Pipe Size | 2 1/2 in |
For Threaded Rod Size | 3/8 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 350 lb, Overall Height 5.281 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Summit Towel Ring in Brushed Nickel (YB6386BN)
- LEGRIS Metric Push-to-Connect Fitting (3184 04 06)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-5)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/2In (0560406548)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0560005951)
- ANVIL Clevis Hanger, 4"Pipe, 7.813"H, Steel (500360805)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500357816)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 4 In (0500250105)
- THRIFCO PLUMBING 1 Inch X 6 Inch Coated Wire Hanger / Hook for Pipe (5436246)
- Anvil Plumbing Accessories