Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 2 1/2In
Mfr # 0500173075
Zoro # G2563041
original price:
$3.59
5% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2 in
- Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Metal Detectable Yes
- Max. Load (Lb.) 1,350 lb
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500173075
- Zoro # G2563041
- UPC # 690291140532
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2 in |
Pipe Size (In.) | 2 1/2 in |
Length (In.) | 5 1/2 in |
Overall Height | 5.5 in |
For Pipe Size | 2 1/2 in |
For Threaded Rod Size | 1/2 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Elbow, 1/4 x 5/32 in Nominal, MNPT x Tube, 290 psi Pressure, Nylon, Domestic (31090414)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Black LDPE Split Tubing Wire Loom (BLDPES0112100)
- ILB GOLD Water Filter, Replacement For Pentair, Ql3 Filter (QL3 FILTER)
- KOHLER Square Robe Hook (23290-CP)
- ANVIL Clevis Hanger, 12.688"H, Steel (500359810)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500173109)
- ANVIL Clevis Hanger, 3"Pipe, Steel (502003344)
- ANVIL Clevis Hanger, 16"Pipe, 22"H, Steel (500360870)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- Anvil Pipe Hangers