Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 1/2 In
Mfr # 0560299810
Zoro # G0957932
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features For Suspension Of Stationary Pipe Or Conduit
- Material Zinc-Plated Steel
- Rod Size 3/8 in
- Type Light Duty, Adjustable
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560299810
- Zoro # G0957932
- UPC # 690291547850
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Length (In.) | 2 3/32 in |
Pipe Size (In.) | 1/2 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 1/2 in |
Overall Height | 2.688 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 150 lb, Overall Height 2.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER IPS Prem Gate Valve, NL 2" (4347000270)
- PARKER 5/16" Compression Union Connector (P5UC5)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-4)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3 In (0560406597)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- ANVIL Malleable Iron Split Ring Hanger, 3/8" (0560500183)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003340)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1/2 In (0560406506)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- Anvil Plumbing Accessories