Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 1/2 In
Mfr # 0560005910
Zoro # G2088055
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Rod Size 3/8 in
- Length (In.) 2 3/32 in
- Max. Load (Lb.) 150 lb
- Standards WW-H-171-E, Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560005910
- Zoro # G2088055
- UPC # 690291547270
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Length (In.) | 2 3/32 in |
Pipe Size (In.) | 1/2 in |
For Pipe Size | 1/2 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 2.094 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 150 lb, Overall Height 2.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-806 NO LEAD PEX END BV (101-587NL)
- ZURN Coupling, Low Lead Brass, 2" Tube (QQC88GX)
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303RB)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Matte Black (26294-BL)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003312)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- ANVIL SwivelLoop Hanger, 1 1/4"Pipe, Steel (500407291)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500173067)
- ANVIL Clevis Hanger, 6.5"H, Steel (500359802)
- ZORO SELECT Split Ring Hanger, 1/2 In, Malleable Iron (22FP57)
- Anvil Plumbing Accessories