Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 1 In
Mfr # 0560005936
Zoro # G3309993
original price:
$1.79
11% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1 in
- Metal Detectable Yes
- Length (In.) 2 13/16 in
- Finish Plain
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560005936
- Zoro # G3309993
- UPC # 069029154729
- Country of Origin China
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 1 in |
Length (In.) | 2 13/16 in |
Rod Size | 3/8 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 2.813 in |
For Pipe Size | 1 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 2.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 3/4 In. Malleable Iron Galvanized Pipe Cross (511-004BG)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO400)
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (502-MFC)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500173109)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560299810)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500173208)
- ANVIL SwivelLoop Hanger, 1 1/2"Pipe, Steel (500407309)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 10 In (0500250147)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 In (0500301759)
- JONES STEPHENS Pipe Hook, 3/4"x6", Plastic Coat Steel (H12076)
- Anvil Pipe Hangers