Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 1 In
Mfr # 0500359518
Zoro # G2045373
original price:
$2.49
9% off
new price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1 in
- Rod Size 3/8 in
- Description/Special Features For Suspension Of Stationary Pipe Lines
- Max. Load (Lb.) 730 lb
- Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500359518
- Zoro # G2045373
- UPC # 690291101427
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 1 in |
Rod Size | 3/8 in |
Length (In.) | 3 in |
For Pipe Size | 1 in |
Overall Height | 3 in |
For Threaded Rod Size | 3/8 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2,200 psi (740FH1M1K1-200)
- SPRINGER PARTS V-Ring (FPM), 76-6; Replaces Tuchenhagen Part# 932-035 (932-035SP)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-750112)
- THRIFCO PLUMBING Mansfield Toilet Tank Trip Lever 9-Inch Plastic Chrome Handle, (4402035)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560006017)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500173083)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500360193)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- Anvil Pipe Hangers