Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 1 In
Mfr # 0500173034
Zoro # G1766231
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Type Adjustable
- Length (In.) 3 in
- Finish Plain
- Max. Load (Lb.) 730 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500173034
- Zoro # G1766231
- UPC # 690291140495
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 3 in |
Pipe Size (In.) | 1 in |
Rod Size | 3/8 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 3 in |
For Pipe Size | 1 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-455 NL CXC IN-LINE CHK (105-464NL)
- ZURN 1-1/2" Pipe Dia., Brass, sink trap, Swivel Sink Trap With Extension (ZR827-6BD-PC)
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1" (1-720A)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 4 In (0500250105)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- ANVIL Clevis Hanger, 12.688"H, Steel (500359810)
- ANVIL Clevis Hanger, 6.5"H, Steel (500360086)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360854)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0560299851)
- Anvil Pipe Hangers