Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 1 1/4In
Mfr # 0560005944
Zoro # G2673307
original price:
$1.55
10% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Length (In.) 3 3/8 in
- Type Light Duty, Adjustable
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560005944
- Zoro # G2673307
- UPC # 690291547300
- Country of Origin China
- Category Pipe Hangers
Dimensions
Length (In.) | 3 3/8 in |
Rod Size | 3/8 in |
Pipe Size (In.) | 1 1/4 in |
Overall Height | 3.25 in |
For Pipe Size | 1 1/4 in |
For Threaded Rod Size | 3/8 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Square Foot Rest (23287-2MB)
- THRIFCO PLUMBING Aerator with Hose Threads Lead Free Brass (4400855)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve with Tee Handle and Mounting Pad (APXV34T)
- KINGSTON BRASS 114 Brass Oval Bottle Trap, Brushed Brass (DD8407)
- ANVIL Clevis Hanger, 10.25"H, Steel (500357808)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500173042)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560005993)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500173034)
- ANVIL Clevis Hanger, 8.938"H, Steel (500357806)
- STEEL & OBRIEN 2-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2.5-304)
- Anvil Plumbing Accessories