Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Sz 1 1/4In
Mfr # 0500359526
Zoro # G1227475
original price:
$3.59
11% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 3 1/4 in
- Description/Special Features For Suspension Of Stationary Pipe Lines
- Type Adjustable
- Pipe Size (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500359526
- Zoro # G1227475
- UPC # 690291100949
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 3 1/4 in |
Pipe Size (In.) | 1 1/4 in |
Rod Size | 3/8 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 1 1/4 in |
Overall Height | 3.25 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 6x4-1/4 in., Cast Iron (3581)
- KOHLER Service, 1.28 Gpf Piston Cover Assembly (1388294)
- PHOENIX NIBCO STEM EXTENSION SLEEVE (PF187008)
- ANVIL Clevis Hanger, 3.25"H, Steel (500360748)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560299943)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500173208)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500359567)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load (4550100PL)
- Anvil Pipe Hangers