Shop All Pipe Hangers
Anvil
Clevis Hanger, Adjustable, Pipe Size 8 In
Mfr # 0500250139
Zoro # G3212334
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Rod Size 3/4 in
- Max. Load (Lb.) 2,000 lb
- Finish Plain
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500250139
- Zoro # G3212334
- UPC # 690291143083
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 3/4 in |
Width (In.) | 9 1/20 in |
Pipe Size (In.) | 8 in |
Length (In.) | 13 3/16 in |
Overall Height | 13.188 in |
Overall Width | 9.05 in |
For Threaded Rod Size | 3/4 in |
For Pipe Size | 8 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 8 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 2,000 lb, Overall Height 13.188 in, Overall Width 9.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Battery Box - Gen 3 Solenoid (RP78389)
- ZORO SELECT 1/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810026609)
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (6KJ41)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0560005951)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 10 In (0500250147)
- ANVIL Clevis Hanger, 4"Pipe, 7.813"H, Steel (500360805)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 6 In (0500300702)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-4-304)
- Anvil Pipe Hangers