Shop All Pipe Hangers
Anvil
Clevis Hanger, 8.938"H, Steel
Mfr # 500359806
Zoro # G608454608
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- For Threaded Rod Size 1/2 in
- Hanger Material Steel
- For Pipe Size 5 in
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500359806
- Zoro # G608454608
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1/2 in |
For Pipe Size | 5 in |
Overall Height | 8.938 in |
Details
Material | Zinc-Plated Steel |
Item | Hanger |
Hanger Material | Steel |
Cushioned | No |
Load Capacity | 730 lb |
Hanger Type | Clevis |
Hanger Material Finish | Zinc-Plated |
Description
Hanger, Cushioned No, For Pipe Size 5 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 8.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Tank To Bowl Gasket, St703, St706 (9BU014E)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96004)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- ANVIL Clevis Hanger, 17.938"H, Steel (500360151)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500359526)
- ANVIL Clevis Hanger, 7.063"H, Steel (500173091)
- ANVIL Swivel Loop Hanger, Adj, Tube 1/2-1 1/4 In (0500406889)
- ANVIL Adjustable Swivel Loop Hanger 4" (0500301809)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560006066)
- Anvil Plumbing Accessories