Shop All Pipe Hangers
Anvil
Clevis Hanger, 7.813"H, Steel
Mfr # 500360102
Zoro # G708454515
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Load Capacity 1,430 lb
- Hanger Material Finish Zinc-Plated
- Overall Height 7.813 in
- For Pipe Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360102
- Zoro # G708454515
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 7.813 in |
For Pipe Size | 4 in |
For Threaded Rod Size | 5/8 in |
Details
Material | Zinc-Plated Steel |
Item | Hanger |
Load Capacity | 1,430 lb |
Hanger Material Finish | Zinc-Plated |
Cushioned | No |
Hanger Material | Steel |
Hanger Type | Clevis |
Description
Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,430 lb, Overall Height 7.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST Jacobus #6 1/8" Straight (Jacobus #6 1/8" Straight)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-SS-I)
- POWERS Rebuild Kit (390-802 PLUNGER KIT)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- ANVIL Clevis Hanger, 4"Pipe, 7.813"H, Steel (500360805)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0560005951)
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0560005936)
- ANVIL Clevis Hanger, 6.5"H, Steel (500360086)
- ANVIL Clevis Hanger, 3.25"H, Steel (500360748)
- BREEZE HOSECLMP 11/16-1.5 25PK (6716550)
- Anvil Pipe Hangers