Shop All Pipe Hangers
Anvil
Clevis Hanger, 7.063"H, Steel
Mfr # 500173091
Zoro # G808454606
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cushioned No
- For Threaded Rod Size 1/2 in
- Load Capacity 1,350 lb
- Overall Height 7.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500173091
- Zoro # G808454606
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1/2 in |
Overall Height | 7.063 in |
For Pipe Size | 3 1/2 in |
Details
Item | Hanger |
Material | Steel |
Cushioned | No |
Load Capacity | 1,350 lb |
Hanger Type | Clevis |
Hanger Material | Steel |
Description
Hanger, Cushioned No, For Pipe Size 3 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 7.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 555-C Universal PerforMAX 5 Minute Toilet Flush Valve Repair Ki (4543543)
- RHEEM-RUUD 19.9 gal., 277 VAC, 21.7 A Amps, Commercial Electric Water Heater (EGSP20 277V)
- DURA FAUCET 60" STAINLESS STEEL RV SHOWER HOSE - WHITE (DF-SA200-WT)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-12-12-SS)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500360193)
- ANVIL Clevis Hanger, 5"Pipe, 8.938"H, Steel (500360813)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360417)
- ANVIL SwivelLoop Hanger, 3"Pipe, Steel (500407358)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500213129)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (500407408)
- ANVIL Clevis Hanger, 12.688"H, Steel (500357810)
- Anvil Pipe Hangers