Shop All Pipe Hangers
Anvil
Clevis Hanger, 6"Pipe, 10.25"H, Steel
Mfr # 500360821
Zoro # G808454507
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Primed Steel
- For Threaded Rod Size 3/4 in
- Hanger Material Finish Primed
- Hanger Material Steel
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360821
- Zoro # G808454507
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 3/4 in |
Overall Height | 10.25 in |
For Pipe Size | 6 in |
Details
Material | Primed Steel |
Item | Clevis Hanger |
Hanger Material Finish | Primed |
Hanger Material | Steel |
Cushioned | No |
Load Capacity | 1,940 lb |
Hanger Type | Clevis |
Description
Clevis Hanger, Cushioned No, For Pipe Size 6 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 1,940 lb, Overall Height 10.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L (16PL-CA11-0180-11B-38B)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (SH6200-PP)
- APACHE Ultra T-Bolt Clamp, 2.18" to 2.5" (43082008)
- ZORO SELECT Tubing (1529L-187375-50)
- ANVIL Malleable Iron Split Ring Hanger, 3/8" (0560500183)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500360193)
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500359816)
- ANVIL Clevis Hanger, 2.688"H, Steel (500360722)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 8 In (0500250139)
- ZORO SELECT Hex Hanger with Grommets, 3 In. (E243.0)
- Anvil Pipe Hangers