Shop All Pipe Hangers
Anvil
Clevis Hanger, 6.5"H, Steel
Mfr # 500357802
Zoro # G708454591
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hanger Material Steel
- Load Capacity 730 lb
- Overall Height 6.5 in
- For Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500357802
- Zoro # G708454591
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 6.5 in |
For Pipe Size | 3 in |
For Threaded Rod Size | 3/8 in |
Details
Item | Hanger |
Material | Steel |
Hanger Material | Steel |
Load Capacity | 730 lb |
Cushioned | No |
Hanger Type | Clevis |
Description
Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Repair Kit, Fits Delta (RP3614)
- LEGEND VALVE 3/4" T-4501 IPS INSERT STIFF. (313-414)
- KOALA KARE Table, Changing, Oval, Hor, Gray For - Part# Kb108-01 (KB108-01)
- DELTA Tub And Shower Valve Body (R10000-UNBX)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 In (0500301759)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360854)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360417)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In, Finish: Plain (0500173133)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- Anvil Plumbing Accessories