Shop All Pipe Hangers
Anvil
Clevis Hanger, 5.5"H, Steel
Mfr # 500357800
Zoro # G308454595
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 5.5 in
- For Threaded Rod Size 3/8 in
- Cushioned No
- For Pipe Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500357800
- Zoro # G308454595
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 5.5 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 2 1/2 in |
Details
Item | Hanger |
Material | Steel |
Cushioned | No |
Load Capacity | 730 lb |
Hanger Material | Steel |
Hanger Type | Clevis |
Description
Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-KM-25)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- GEDORE Pipe Cutter, 2" to 5" Capacity (2270 6)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-BL)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 6 In (0500250121)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560299844)
- ANVIL Clevis Hanger, 3"Pipe, Steel (502003344)
- ANVIL Malleable Iron Split Ring Hanger, 3/8" (0560500183)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560299943)
- Anvil Plumbing Accessories