Shop All Pipe Hangers
Anvil
Clevis Hanger, 3"Pipe, 6.5"H, Steel
Mfr # 500360789
Zoro # G508454449
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Primed Steel
- Hanger Material Steel
- Overall Height 6.5 in
- Cushioned No
- Hanger Material Finish Primed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360789
- Zoro # G508454449
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 6.5 in |
For Pipe Size | 3 in |
For Threaded Rod Size | 1/2 in |
Details
Material | Primed Steel |
Item | Clevis Hanger |
Hanger Material | Steel |
Cushioned | No |
Hanger Material Finish | Primed |
Hanger Type | Clevis |
Load Capacity | 1,350 lb |
Description
Clevis Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cap, 45 deg., Brass, Tube, 1/2 In., PK10 (640F-8)
- LEGEND VALVE 1" NO LEAD SWT x SWT UNIONS (302-305LNL)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/8" Pipe Size (6AZC0)
- CHICAGO FAUCET Hardwire Transformer, Steel, Chrome Plated (243.260.00.1)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0560299851)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500357816)
- ANVIL SwivelLoop Hanger, 6"Pipe, Steel (500407374)
- ANVIL Clevis Hanger, 17.938"H, Steel (500360151)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 6 In (0500250121)
- LEGEND VALVE TUBE CLIP HOLDER 3/8" (800-352)
- Anvil Pipe Hangers