Shop All Pipe Hangers
Anvil
Clevis Hanger, 3.25"H, Steel
Mfr # 500360748
Zoro # G908454438
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Primed Steel
- Load Capacity 730 lb
- Overall Height 3.25 in
- Hanger Material Steel
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360748
- Zoro # G908454438
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 3.25 in |
For Pipe Size | 1 1/4 in |
For Threaded Rod Size | 3/8 in |
Details
Item | Hanger |
Material | Primed Steel |
Load Capacity | 730 lb |
Hanger Material | Steel |
Cushioned | No |
Hanger Material Finish | Primed |
Hanger Type | Clevis |
Description
Hanger, Cushioned No, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN G63505 - 2.2 gpm Male Aerator (G63505)
- BETTERBEDS Regal R-1005-A Rebuild Kit 1.0 GPF (BE1640552)
- AMERICAN BUILT PRO Water Heater Pan, 28 in ID, PreDrilled Durable HDPE Plastic w Drain Hose Adapter (WHP28-1D)
- SLOAN Repair Kit, Diaphragm, 1.6 GPF (A1041A)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- ANVIL Clevis Hanger, 2 1/2"Pipe, 5.5"H, Steel (500360771)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500360185)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500359641)
- SIOUX CHIEF 516-4GPK2 Hanger Split Ring 1 in. (4351532)
- Anvil Pipe Hangers