Shop All Pipe Hangers
Anvil
Clevis Hanger, 3.25"H, Steel
Mfr # 500360045
Zoro # G808454460
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Hanger Material Steel
- Overall Height 3.25 in
- For Pipe Size 1 1/4 in
- Hanger Material Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360045
- Zoro # G808454460
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 3.25 in |
For Pipe Size | 1 1/4 in |
For Threaded Rod Size | 3/8 in |
Details
Material | Zinc-Plated Steel |
Item | Hanger |
Hanger Material | Steel |
Hanger Material Finish | Zinc-Plated |
Cushioned | No |
Hanger Type | Clevis |
Load Capacity | 730 lb |
Description
Hanger, Cushioned No, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT058050)
- TOTO Replacement Lid For 743S With Gmax Lid S (TCU743CR#01)
- MILWAUKEE TOOL M12 FORCE LOGIC Press Tool (2473-20)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS50M20)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0560005936)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500357816)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500359708)
- ANVIL SwivelLoop Hanger, 1/2"Pipe, Steel (500407259)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- Anvil Plumbing Accessories