Shop All Pipe Hangers
Anvil
Clevis Hanger, 30"Pipe, 39.188"H, Steel
Mfr # 500360219
Zoro # G508454562
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Hanger Material Steel
- Load Capacity 6,000 lb
- Cushioned No
- Overall Height 39.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360219
- Zoro # G508454562
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 39.188 in |
For Threaded Rod Size | 1-1/4 in |
For Pipe Size | 30 in |
Details
Item | Clevis Hanger |
Material | Zinc-Plated Steel |
Hanger Material | Steel |
Load Capacity | 6,000 lb |
Cushioned | No |
Hanger Type | Clevis |
Hanger Material Finish | Zinc-Plated |
Description
Clevis Hanger, Cushioned No, For Pipe Size 30 in, For Threaded Rod Size 1-1/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 6,000 lb, Overall Height 39.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 PUSH x MPT STRAIGHT TURN-N (465-076)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8"x 1/2" Wall (727-AC17812SSPT)
- SANI-LAV Swivel Hose Adapt, 3/4 In FGHT, SS (N19S)
- DIXON Coupler, 2In, 250psi, Female Coupler x FNPT (G200-D-BR)
- ANVIL SwivelLoop Hanger, 6"Pipe, Steel (500407374)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 4 In (0500407044)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360854)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 6 In (0500250121)
- ANVIL Clevis Hanger, 3 1/2"Pipe, 7.063"H, Steel (500360797)
- ZORO SELECT Hex Hanger with Insert, 3/4 In. (E24PVC.75)
- Anvil Pipe Hangers