Shop All Pipe Hangers
Anvil
Clevis Hanger, 3 1/2"Pipe, 7.063"H, Steel
Mfr # 500360797
Zoro # G508454470
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Primed Steel
- Cushioned No
- For Pipe Size 3 1/2 in
- Hanger Type Clevis
- Hanger Material Finish Primed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360797
- Zoro # G508454470
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Pipe Size | 3 1/2 in |
Overall Height | 7.063 in |
For Threaded Rod Size | 1/2 in |
Details
Item | Clevis Hanger |
Material | Primed Steel |
Cushioned | No |
Hanger Type | Clevis |
Hanger Material Finish | Primed |
Hanger Material | Steel |
Load Capacity | 1,350 lb |
Description
Clevis Hanger, Cushioned No, For Pipe Size 3 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 7.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Mounting Bracket (038713-MB)
- EVERPURE Water Filter System, 4 gpm, 10 Micron, 12 1/2 in H (EV979580-75)
- AMERICAN STANDARD Index Buttons, Town Square (M907024-0020A)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (107-634-NPG)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0560005951)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 In (0560406522)
- ANVIL Clevis Hanger, 1 1/2"Pipe, 3.813"H, Steel (500360755)
- ANVIL Clevis Hanger, Adj, Pipe Sz 2 1/2 In (0500359583)
- ANVIL SwivelLoop Hanger, 1 1/4"Pipe, Steel (500407291)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500374160)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- Anvil Plumbing Accessories