Shop All Pipe Hangers
Anvil
Clevis Hanger, 2"Pipe, 4.5"H, Steel
Mfr # 500360763
Zoro # G408454471
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Primed Steel
- Hanger Material Finish Primed
- Cushioned No
- Hanger Material Steel
- For Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 500360763
- Zoro # G408454471
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Pipe Size | 2 in |
Overall Height | 4.5 in |
For Threaded Rod Size | 3/8 in |
Details
Material | Primed Steel |
Item | Clevis Hanger |
Hanger Material Finish | Primed |
Cushioned | No |
Hanger Material | Steel |
Load Capacity | 730 lb |
Hanger Type | Clevis |
Description
Clevis Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103ORB)
- SLOAN Flex Tube Diaphragm Kit, 0.25 GPF (EBV1025A)
- ANVIL SwivelLoop Hanger, 1/2"Pipe, Steel (500407259)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- ANVIL Clevis Hanger, 7.063"H, Steel (500173091)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- ANVIL Clevis Hanger, 17.938"H, Steel (500357814)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500173042)
- ZORO SELECT U-Bolt Plate, 304 SS, PK10 (U17257.031.0078)
- Anvil Plumbing Accessories