Shop All Pipe Hangers
Anvil
Clevis Hanger, 2.688"H, Steel
Mfr # 500360029
Zoro # G108454566
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Overall Height 2.688 in
- Hanger Material Finish Zinc-Plated
- Load Capacity 610 lb
- For Threaded Rod Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360029
- Zoro # G108454566
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 2.688 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 1/2 in, 3/4 in |
Details
Item | Hanger |
Material | Zinc-Plated Steel |
Hanger Material Finish | Zinc-Plated |
Load Capacity | 610 lb |
Cushioned | No |
Hanger Material | Steel |
Hanger Type | Clevis |
Description
Hanger, Cushioned No, For Pipe Size 1/2 in, 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 610 lb, Overall Height 2.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 3/4 in. D X 1/2 in. D Adapter (CBA3412BG1)
- MILTON Camlock Washer 2", PK5 (2009-5)
- APG 3" Aluminum Part C (3E30CAL)
- B & K 108-904NL VACUUM BREAKER (189-3-34)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- ANVIL Clevis Hanger, 12.688"H, Steel (500359810)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/2In (0560406548)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500359816)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 3 In (0500407002)
- ANVIL Swivel Loop Hanger, Adj, Tube 1/2-1 1/4 In (0500406889)
- HAP SYSTEM Pipe Hanger, 1-23/64" H, 1" Tube Size (PL-1111-1)
- Anvil Plumbing Accessories