Shop All Pipe Hangers
Anvil
Clevis Hanger, 24"Pipe, 31.813"H, Steel
Mfr # 500360201
Zoro # G808454439
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Load Capacity 4,800 lb
- Hanger Material Steel
- For Pipe Size 24 in
- Hanger Material Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360201
- Zoro # G808454439
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Pipe Size | 24 in |
For Threaded Rod Size | 1-1/4 in |
Overall Height | 31.813 in |
Details
Material | Zinc-Plated Steel |
Item | Clevis Hanger |
Load Capacity | 4,800 lb |
Hanger Material | Steel |
Hanger Material Finish | Zinc-Plated |
Hanger Type | Clevis |
Cushioned | No |
Description
Clevis Hanger, Cushioned No, For Pipe Size 24 in, For Threaded Rod Size 1-1/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 4,800 lb, Overall Height 31.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK 90 DEGREE ELBOW1-1/2""DIA (PP66-10W)
- DIXON Male Clamp, Adapter 304SS, 1-OD, 3/4"NPT (21MP-G10075)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. (ZUSA-HT-518)
- KIPP Tube clamps base aluminum (K0477.550)
- ANVIL Clevis Hanger, 17.938"H, Steel (500357814)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500360896)
- ANVIL Beam Clamp, Tong w/Eyenut, 1"Rod Size (500213251)
- ANVIL SwivelLoop Hanger, 6"Pipe, Steel (500407374)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 10 In (0500250147)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- OATEY 1COP Bell Pipe Hanger (33693)
- Anvil Pipe Hangers