Shop All Pipe Hangers
Anvil
Clevis Hanger, 24"Pipe, 31.813"H, Steel
Mfr # 500173216
Zoro # G208454466
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Threaded Rod Size 1-1/4 in
- Load Capacity 4,800 lb
- Overall Height 31.813 in
- Hanger Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500173216
- Zoro # G208454466
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1-1/4 in |
Overall Height | 31.813 in |
For Pipe Size | 24 in |
Details
Item | Clevis Hanger |
Material | Steel |
Load Capacity | 4,800 lb |
Hanger Material | Steel |
Hanger Type | Clevis |
Cushioned | No |
Description
Clevis Hanger, Cushioned No, For Pipe Size 24 in, For Threaded Rod Size 1-1/4 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 4,800 lb, Overall Height 31.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VMC8)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 22)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 3/4 MPT (102-334HC)
- DANCO Cartridge For Delta Mntr (9D00010664)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (500407408)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560005977)
- ANVIL Clevis Hanger, 17.938"H, Steel (500357814)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500173109)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360417)
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load (4550200PL)
- Anvil Plumbing Accessories