Shop All Pipe Hangers
Anvil
Clevis Hanger, 20"Pipe, 27.563"H, Steel
Mfr # 500360896
Zoro # G208454572
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Primed Steel
- Hanger Type Clevis
- Load Capacity 4,800 lb
- Hanger Material Steel
- For Threaded Rod Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360896
- Zoro # G208454572
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1-1/4 in |
Overall Height | 27.563 in |
For Pipe Size | 20 in |
Details
Material | Primed Steel |
Item | Clevis Hanger |
Hanger Type | Clevis |
Load Capacity | 4,800 lb |
Hanger Material | Steel |
Cushioned | No |
Hanger Material Finish | Primed |
Description
Clevis Hanger, Cushioned No, For Pipe Size 20 in, For Threaded Rod Size 1-1/4 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 4,800 lb, Overall Height 27.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken 60" Smooth Shower Hose (98359-CP)
- MOEN Push Button Diverter, Moen (1198)
- TECHNIFIT Fitting, PTC, Female Straight Hex, 1/4" x 1/8" Female NPT (PCF1/4-N1)
- T&S BRASS Pre Rinse Unitdeck For - Part# Bk-0113B (BK-0113B)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- ANVIL Clevis Hanger, 7.813"H, Steel (500357804)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003312)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500359708)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- Anvil Pipe Hangers