Shop All Pipe Hangers
Anvil
Clevis Hanger, 20"Pipe, 27.563"H, Steel
Mfr # 500360193
Zoro # G608454448
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Hanger Material Steel
- Overall Height 27.563 in
- Load Capacity 4,800 lb
- Hanger Type Clevis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360193
- Zoro # G608454448
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 27.563 in |
For Threaded Rod Size | 1-1/4 in |
For Pipe Size | 20 in |
Details
Material | Zinc-Plated Steel |
Item | Clevis Hanger |
Hanger Material | Steel |
Load Capacity | 4,800 lb |
Hanger Type | Clevis |
Cushioned | No |
Hanger Material Finish | Zinc-Plated |
Description
Clevis Hanger, Cushioned No, For Pipe Size 20 in, For Threaded Rod Size 1-1/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 4,800 lb, Overall Height 27.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-10-8)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5In (0560508178)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048200)
- PFISTER Pfister Tub Spout Pb (920-145V)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3 In (0560406597)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 2 In (0560406555)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/4 In (0500301734)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560006066)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/4In (0560406530)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In L (0560317208)
- Anvil Pipe Hangers