Shop All Pipe Hangers
Anvil
Clevis Hanger, 20"Pipe, 27.563"H, Steel
Mfr # 500173208
Zoro # G308454441
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Threaded Rod Size 1-1/4 in
- Overall Height 27.563 in
- Load Capacity 4,800 lb
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 500173208
- Zoro # G308454441
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1-1/4 in |
Overall Height | 27.563 in |
For Pipe Size | 20 in |
Details
Material | Steel |
Item | Clevis Hanger |
Load Capacity | 4,800 lb |
Cushioned | No |
Hanger Material | Steel |
Hanger Type | Clevis |
Description
Clevis Hanger, Cushioned No, For Pipe Size 20 in, For Threaded Rod Size 1-1/4 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 4,800 lb, Overall Height 27.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" Close Black Pipe Nipple Sch 80 (0332614007)
- PARKER 3/16" Compression Viton Sleeve 10PK (60VLV-3)
- ASAHI Valve, Wafer, PVC, 8" Pipe Sz, Lever Handle (1728085)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560005993)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500359708)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3/4 In (0560005928)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 12 In (0500250154)
- OATEY 3/4 in. Full Clamp with Nail, 10PK (33522)
- Anvil Plumbing Accessories