Shop All Pipe Hangers
Anvil
Clevis Hanger, 2 1/2"Pipe, 5.5"H, Steel
Mfr # 500360771
Zoro # G008454437
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Primed Steel
- Hanger Type Clevis
- Hanger Material Steel
- Load Capacity 1,350 lb
- For Threaded Rod Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360771
- Zoro # G008454437
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1/2 in |
Overall Height | 5.5 in |
For Pipe Size | 2 1/2 in |
Details
Material | Primed Steel |
Item | Clevis Hanger |
Hanger Type | Clevis |
Hanger Material | Steel |
Load Capacity | 1,350 lb |
Cushioned | No |
Hanger Material Finish | Primed |
Description
Clevis Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 12mm Tube Size, Nylon, Black, 10 PK (3108 12 18)
- ZORO SELECT Washing Machine Valve, 1/2 In, Red (1APZ8)
- DOMINION FAUCETS Manual 8" Mount, 3 Hole Bathroom Faucet, Chrome (77-6105)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (500407317)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 6 In (0500250121)
- ANVIL Clevis Hanger, 24"Pipe, 31.813"H, Steel (500173216)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500360193)
- ANVIL Clevis Hanger, 6.5"H, Steel (500359802)
- WARWICK HANGER BEAM CONNECTOR 3/8"" (2003-C)
- Anvil Pipe Hangers