Shop All Pipe Hangers
Anvil
Clevis Hanger, 18"Pipe, 24.938"H, Steel
Mfr # 500173182
Zoro # G708454447
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 24.938 in
- Hanger Material Steel
- Cushioned No
- Load Capacity 4,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500173182
- Zoro # G708454447
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 24.938 in |
For Pipe Size | 18 in |
For Threaded Rod Size | 1 in |
Details
Item | Clevis Hanger |
Material | Steel |
Hanger Material | Steel |
Cushioned | No |
Load Capacity | 4,800 lb |
Hanger Type | Clevis |
Description
Clevis Hanger, Cushioned No, For Pipe Size 18 in, For Threaded Rod Size 1 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 4,800 lb, Overall Height 24.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS 1/2" Valve Repair Kit 12"L, 410 Series (410-183)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 72'' Length with 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-72H)
- ZORO SELECT 1/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LLX5)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0750-SS)
- ANVIL Clevis Hanger, 3"Pipe, 6.5"H, Steel (500360789)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500173034)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- ANVIL Clevis Hanger, 7.063"H, Steel (500173091)
- ANVIL SwivelLoop Hanger, 3"Pipe, Steel (502003316)
- ANVIL Clevis Hanger, 5"Pipe, 8.938"H, Steel (500360813)
- NVENT CADDY Split Ring Hanger, Size 2 1/2 In, Length (In.): 3 3/4 in (4550250EG)
- Anvil Plumbing Accessories